Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing No. 690 Stand

4.70 (10)
Material
Stainless steel
Type
Both-sides sheet-steel shield type
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 60000 8 4 0.15 560 179 1PC 1 693-H-ZZ 34609111 2.99 SGD
In stock
4 48000 11 4 0.15 960 345 1PC 1 694-H-ZZ 34609127 2.99 SGD
In stock
5 43000 13 4 0.2 1080 430 1PC 1 695-H-ZZ 34609136 2.99 SGD
In stock
6 40000 15 5 0.2 1730 670 1PC 1 696-H-ZZ 34609145 2.99 SGD
In stock
7 36000 17 5 0.3 1610 710 1PC 1 697-H-ZZ 34609154 2.99 SGD
In stock
8 36000 19 6 0.3 2240 910 1PC 1 698-H-ZZ 34609163 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Trimmer bit rollers
5
From Japan
On 2018-02-12 16:30:04
Since the roller of trimmer bit of Light Precision Machine became ragged and did not rotate, I tried ordering parts to the company, but purchase thought that it can be used even if this size is available. The result was a batch. It is made of stainless steel so it looks good, smooth rotation. The trimmer bit was perfectly restored.
This review is about item#34609111.
It is for hobby.
4
From Japan
On 2017-05-22 14:46:48
I bought it for the core of the pulley, but it is unused as the specifications are not gathered yet.
This review is about item#34609111.
Change of bearing of reel
5
From Japan
On 2017-01-22 14:55:06
Usability, no problem! Because it is a consumable item, it is also attractive that it is inexpensive!
This review is about item#34609111.
Used as repair parts of RC helicopter
5
From Japan
On 2016-11-30 17:24:44
It is very reasonable that you can use it without problems as with the original genuine parts.
This review is about item#34609163.
During wood work
5
From Japan
On 2016-08-14 22:31:53
Functionally, I am very satisfied.
This review is about item#34609111.
Maintenance of fishing tackle
5
From Japan
On 2016-05-30 19:56:49
Made in Japan safe
This review is about item#34609145.
For replacing motor bearings of radio control
5
From Japan
On 2015-08-11 21:08:36
As expected it is made in Japan, I am satisfied.
This review is about item#34609163.
Driving hobby supplies
5
From Japan
On 2015-07-08 15:02:16
Of course quality is good and we appreciate the speed of correspondence of Monotaro
This review is about item#34609154.
Use for products
5
From Japan
On 2014-04-14 13:50:22
Previously, I used other manufacturers, but since there were many abnormal noise from the beginning of introduction, I made it to NSK.
This review is about item#34609111.
Reel replacement part
3
From Japan
On 2014-02-08 23:37:26
I think that it is a consumable item so I think it is good at an affordable price.
This review is about item#34609111.

Related Products