Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width B (mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 7 0.3 3350 1430 9 32000 24 Stainless - 1PC 1 609-H-ZZ 34609224 9.99 SGD
Shipped after 2018-04-23
- 4 0.2 960 345 4 48000 12 Stainless steel Both-sides sheet-steel shield type 1PC 1 604-H-ZZ 34609172 2.99 SGD
Shipped after 2018-04-23
- 5 0.2 1330 505 5 40000 14 Stainless steel Both-sides sheet-steel shield type 1PC 1 605-H-ZZ 34609181 2.99 SGD
Shipped after 2018-04-23
- 6 0.3 2260 835 6 38000 17 Stainless steel Both-sides sheet-steel shield type 1PC 1 606-H-ZZ 34609197 2.99 SGD
Shipped after 2018-04-23
- 6 0.3 2340 885 7 36000 19 Stainless steel Both-sides sheet-steel shield type 1PC 1 607-H-ZZ 34609206 2.99 SGD
Shipped after 2018-04-23
- 7 0.3 3300 1370 8 34000 22 Stainless steel Both-sides sheet-steel shield type 1PC 1 608-H-ZZ 34609215 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Model production of hobby
5
From Japan
On 2018-04-08 21:21:52
I wanted to use it in a hurry, but I decided to wait for a while because there was no stock. I would like to always have inventory.
This review is about item#34609215.
Maintenance of radio control boat engine
4
From Japan
On 2018-01-04 18:44:52
I usually use steel 607 but I saw some items of SUS this time and tried purchasing. The boat engine bearings are rusted and can not be used in a few days neglecting maintenance due to the influence of fuel and water. I am expecting maintenance will be very easy if tested with this product this time.
This review is about item#34609206.
Bearing change of hand spinner
5
From Japan
On 2017-08-26 07:36:43
Although I first followed it rusted, the sound was also quiet and rotated very well.
This review is about item#34609215.
Machine maintenance
4
From Japan
On 2016-12-16 10:52:32
Thank you for your quick response. Thank you in the future.
This review is about item#34609215.
For replacement parts
5
From Japan
On 2016-04-06 16:35:41
It seems to be more water resistant than steel, so I am relieved. It is appreciated that you can purchase one by one.
This review is about item#34609206.
For maintenance of alternator
5
From Japan
On 2015-08-07 21:46:10
The range of product selection is wide, and it is satisfactory also to the product which was purchased cheaply.
This review is about item#34609206.
Skateboard bearing
5
From Japan
On 2014-10-31 21:20:09
Although the bearing ball feels heavy with the stance, the rotation is smooth and the sound does not occur when rotating. I think that the price is advantageous in 1/3 or less exclusive for skateboard
This review is about item#34609215.
Used for hated places
4
From Japan
On 2014-10-20 10:32:07
I am saving because the stainless bearing is cheap and can be purchased with short delivery time.
This review is about item#34609215.
I exchanged the worn bearing of the induction motor.
5
From Japan
On 2014-08-21 10:57:20
I was looking for a cheap bearing with stainless steel. Thank you for good products.
This review is about item#34609215.
Production of jig of string instrument manufacture (fret bender)
5
From Japan
On 2013-02-25 15:34:15
I made a stainless steel choice because it is a work that is easy to sweat. I think that the price is much cheaper than home center. I am thankful for the personal studio.
This review is about item#34609215.

Related Products