Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Width B (mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Width B (mm) Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Both sides steel shield-shaped 8 8 0.6 4550 1970 9 28000 26 Stainless 1PC 1 629-H-ZZ 34609285 10.99 SGD
In stock
Both-sides sheet-steel shield type - 5 0.2 1300 485 4 40000 13 Stainless steel 1PC 1 624-H-ZZ 34609233 2.99 SGD
In stock
Both-sides sheet-steel shield type - 5 0.3 1730 670 5 36000 16 Stainless steel 1PC 1 625-H-ZZ 34609242 2.99 SGD
In stock
Both-sides sheet-steel shield type - 6 0.3 2340 885 6 32000 19 Stainless steel 1PC 1 626-H-ZZ 34609251 2.99 SGD
In stock
Both-sides sheet-steel shield type - 7 0.3 3300 1370 7 30000 22 Stainless steel 1PC 1 627-H-ZZ 34609267 4.99 SGD
In stock
Both-sides sheet-steel shield type - 8 0.3 3350 1430 8 28000 24 Stainless steel 1PC 1 628-H-ZZ 34609276 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2016-05-09 08:42:57
Because it is a part not to be used in large quantities, it is appreciated that it can be purchased in a small lot.
This review is about item#34609251.
Repair of the motor shaft of the router
5
From Japan
On 2015-07-24 16:52:20
There is no rotational noise and no heat generation and there is no problem in performance at all.
This review is about item#34609251.
Drive system
5
From Japan
On 2014-03-30 19:08:07
I was able to use it without problems It was saved because it is inexpensive.
This review is about item#34609251.

Related Products