Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Miniature Bearing ZZ SMR

4.86 (22)
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Width B (mm) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Width B (mm) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 50000 4 10 Stainless Both sides steel shield-shaped 4 0.2 710 270 1PC 1 SMR104ZZ 34609294 2.16 SGD
In stock
5 50000 - 10 Stainless steel Both-sides sheet-steel shield type 4 0.15 430 168 1PC 1 SMR105ZZ 34609303 2.33 SGD
In stock
6 45000 - 10 Stainless steel Both-sides sheet-steel shield type 3 0.15 495 218 1PC 1 SMR106ZZ 34609312 2.44 SGD
In stock
6 43000 - 12 Stainless steel Both-sides sheet-steel shield type 4 0.2 715 292 1PC 1 SMR126ZZ 34609321 2.42 SGD
In stock
8 40000 - 12 Stainless steel Both-sides sheet-steel shield type 3.5 0.1 545 274 1PC 1 SMR128ZZ 34609337 2.39 SGD
In stock
8 38000 - 14 Stainless steel Both-sides sheet-steel shield type 4 0.15 820 385 1PC 1 SMR148ZZ 34609346 2.39 SGD
In stock
2 85000 - 5 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 187 58 1PC 1 SMR52ZZ 34609355 3.23 SGD
In stock
3 71000 - 6 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 208 74 1PC 1 SMR63ZZ 34609364 2.55 SGD
In stock
4 60000 - 7 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 255 107 1PC 1 SMR74ZZ 34609373 2.46 SGD
In stock
4 56000 - 8 Stainless steel Both-sides sheet-steel shield type 3 0.1 395 139 1PC 1 SMR84ZZ 34609382 2.16 SGD
In stock
5 53000 - 8 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 278 131 1PC 1 SMR85ZZ 34609391 2.33 SGD
In stock
5 50000 - 9 Stainless steel Both-sides sheet-steel shield type 3 0.15 430 168 1PC 1 SMR95ZZ 34609407 2.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
22 Customer Reviews
The reviews are automatic translation.
Bearing exchange of reel
5
From Japan
On 2017-01-22 14:54:38
A feeling of use, no problem! Since consumables, it is also attractive for inexpensive!
This review is about item#34609373.
Repairs to the machine
5
From Japan
On 2016-08-28 17:41:41
Again, Seiko of the product is no doubt.
This review is about item#34609294.
For part replacement of the reels (fishing).
5
From Japan
On 2016-06-20 20:39:04
Purchase as a bearing of the reel (fishing). I think that to replace the metal to the bearing rotation became well. However, how as a hope to take advantage of the rotation performance of the bearing in full grateful if there is a washer to fit the bearing side.
This review is about item#34609391.
Maintenance of fishing gear
5
From Japan
On 2016-05-30 20:08:19
It was enough available in the handle knob bearing.
This review is about item#34609312.
Maintenance of machinery
5
From Japan
On 2016-05-08 08:27:26
Ease of use is good and can be ordered easily because consumables
This review is about item#34609364.
Use the rotating part of the robot
5
From Japan
On 2016-03-29 22:22:25
Small thing, but we hope that the smooth rotation will continue because it is firmly
This review is about item#34609382.
Tuning of the reel
4
From Japan
On 2015-12-11 20:08:51
Change the handle of the reel was a plastic color of the bearing. But the world of the senses, I felt direct sense, such as increased when you turn. Price is because the decent and put postage, those of bulk buying is profitable.
This review is about item#34609391.
Bearing exchange
5
From Japan
On 2015-09-10 00:07:37
I am grateful to the Monotarou's that can be purchased up to this kind of minor parts. The product is Nashi no problem.
This review is about item#34609391.
Reel maintenance
5
From Japan
On 2015-08-07 16:23:59
Very good little product unevenness
This review is about item#34609373.
Reel maintenance
5
From Japan
On 2015-08-07 16:22:40
Very good little product unevenness
This review is about item#34609373.

Related Products