Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing Zz Flange Type No. 600 Stand

4.67 (3)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Stainless - 5 0.2 - 1330 505 1 5 40000   1PC 1 F605-H-ZZ 34609425 3.99 SGD
In stock
17 Stainless Both sides steel shield type 6 0.3 19 2260 835 1.2 6 38000   1PC 1 F606-H-ZZ 34609434 3.99 SGD
In stock
12 Stainless Both sides steel shield type 4 0.2 13.5 960 345 1 4 48000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F604-H-ZZ 34609416 3.99 SGD
Shipped after 2018-01-30
19 Stainless Both sides steel shield type 6 0.3 22 2340 885 1.5 7 36000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F607-H-ZZ 34609443 4.99 SGD
Shipped after 2018-01-30
22 Stainless steel Both-sides sheet-steel shield type 7 0.3 25 3300 1370 1.5 8 34000   1PC 1 F608-H-ZZ 34609452 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-12-20 18:38:05
I always use it, but it is cheap and there is no problem, I think it is a good product.
This review is about item#34609452.
Precision instrument prototype
5
From Japan
On 2014-08-12 13:19:07
While using light load, we used it for parts where accuracy and durability are necessary, but again this product was the best from resin.
This review is about item#34609416.
It is used as a wire cut part.
4
From Japan
On 2013-11-13 19:22:39
I got it cheaply.
This review is about item#34609452.

Related Products