Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing Zz Flange Type No. 620 Stand

Chamfer Dimension r1 (mm)
0.3
...see all
Product Options
ADD TO CART
Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 7 30000 22 Stainless - 7 25 3300 1370 1PC 1 F627-H-ZZ 34609486 6.97 SGD
Shipped after 2017-07-31
1 5 36000 16 Stainless steel Both-sides sheet-steel shield type 5 18 1730 670 1PC 1 F625-H-ZZ 34609461 3.47 SGD
In stock
1.5 6 32000 19 Stainless steel Both-sides sheet-steel shield type 6 22 2340 885 1PC 1 F626-H-ZZ 34609477 5.01 SGD
In stock
ADD TO CART

Related Products