Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing Zz Flange Type No. 680 Stand

4.60 (5)
Material
Stainless steel
Type
Both-sides sheet-steel shield type
...see all>
Product Options
ADD TO CART
Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 1 4 53000 9 4 0.15 10.3 640 1PC 1 F684-H-ZZ 34609495 3.99 SGD
In stock
281 1 5 45000 11 5 0.15 12.5 715 1PC 1 F685-H-ZZ 34609504 3.99 SGD
In stock
440 1.1 6 40000 13 5 0.15 15 1080 1PC 1 F686-H-ZZ 34609513 2.99 SGD
In stock
710 1.1 8 36000 16 5 0.2 18 1610 1PC 1 F688-H-ZZ 34609522 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2014-06-19 17:43:37
It was difficult to obtain, but it arrived without a delivery date.
This review is about item#34609522.
For guide use for 2 pieces
5
From Japan
On 2014-06-12 16:17:37
Since it is a maker item, there is no problem with use.
This review is about item#34609513.
Tractor working machine ground level carrier
5
From Japan
On 2013-11-03 19:57:08
I had to extend the hand to the back until I knocked the leveling carrier backward while working outside, but remodeled with the old Wiper motor of the car. When the bearing pushes up 6 mm of flat iron when the bearing goes to the top dead center At the beginning when the bearing disengages the flat iron At the beginning, the flat seat larger than the bearing is inserted into the bearing of about 10 mm width at the beginning I thought that I thought but if you saw advertisement of your company on the net I just decided on this just because an affordable flange type bearing was found. With this you can work without opening the window behind the tractor cabin The remodeling result is very FB. If something comes out, I am sorry for being few, but please.
This review is about item#34609522.
Remove the ground level carrier of the tractor
5
From Japan
On 2013-11-03 19:12:21
To push up 6 mm of flat iron and remove the stopper 6 mm of flat iron does not fall with a bearing with a width of about 10 mm
This review is about item#34609522.
bearing
3
From Japan
On 2011-08-14 19:50:38
It is smooth. It is an ordinary bearing.
This review is about item#34609522.

Related Products