Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearing Zz Flange Type No. 690 Stand

4.00 (1)
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48000 11 Stainless Both sides steel shield type 4 0.15 12.5 960 345 1 4 1PC 1 F694-H-ZZ 34609531 3.99 SGD
In stock
43000 13 Stainless steel Both-sides sheet-steel shield type 4 0.2 15 1080 430 1 5 1PC 1 F695-H-ZZ 34609547 3.99 SGD
In stock
40000 15 Stainless steel Both-sides sheet-steel shield type 5 0.2 17 1730 670 1.2 6 1PC 1 F696-H-ZZ 34609556 2.99 SGD
In stock
36000 19 Stainless steel Both-sides sheet-steel shield type 6 0.3 22 2240 910 1.5 8 1PC 1 F698-H-ZZ 34609565 4.99 SGD
In stock
ADD TO CART

Related Products