Buy more than* S$200* and get FREE SHIPPING

Stainless Miniature Bearings Zz Type Flange Smf

4.76 (21)
...see all
Product Options
ADD TO CART
Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Width B1 (mm) Chamfer Dimension r1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.2 430 168 0.6 5 50000 9 Stainless Both sides steel shield type 3 0.15 1PC 1 SMF95ZZ 34609687 3.15 SGD
In stock
13.6 545 274 0.8 8 40000 12 Stainless Both sides steel shield type 3.5 0.1 1PC 1 SMF128ZZ 34609601 2.95 SGD
In stock
11.6 430 168 0.8 5 50000 10 Stainless Both sides steel shield type 4 0.15 1PC 1 SMF105ZZ 34609574 3.26 SGD
In stock
6.2 187 58 0.6 2 85000 5 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 1PC 1 SMF52ZZ 34609626 3.97 SGD
In stock
7.2 208 74 0.6 3 71000 6 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 1PC 1 SMF63ZZ 34609635 2.83 SGD
In stock
8.2 255 107 0.6 4 60000 7 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 1PC 1 SMF74ZZ 34609644 3.31 SGD
In stock
9.2 395 139 0.6 4 56000 8 Stainless steel Both-sides sheet-steel shield type 3 0.1 1PC 1 SMF84ZZ 34609653 2.86 SGD
In stock
9.2 278 131 0.6 5 53000 8 Stainless steel Both-sides sheet-steel shield type 2.5 0.1 1PC 1 SMF85ZZ 34609662 3.15 SGD
In stock
10.2 570 187 0.8 3 56000 9 Stainless steel Both-sides sheet-steel shield type 4 0.15 1PC 1 SMF93ZZ 34609671 4.02 SGD
In stock
11.2 495 218 0.6 6 45000 10 Stainless steel Both-sides sheet-steel shield type 3 0.1 1PC 1 SMF106ZZ 34609583 2.73 SGD
In stock
13.6 715 292 0.8 6 43000 12 Stainless steel Both-sides sheet-steel shield type 4 0.15 1PC 1 SMF126ZZ 34609592 2.73 SGD
In stock
15.6 820 385 0.8 8 38000 14 Stainless steel Both-sides sheet-steel shield type 4 0.15 1PC 1 SMF148ZZ 34609617 2.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Bearing in which the 8 millivolts to the shaft
5
From Japan
On 2016-12-11 19:32:12
I did not not even think that there is so ideal member. Japanese technology, is admired in the price. It was used in ultra-slow rotation for one minute 3 rotation following toys. Easy to use because it is with high precision flange. very convenient. It is regrettable that I did not know until now.
This review is about item#34609617.
Replacement of mechanical parts
5
From Japan
On 2016-10-09 21:14:22
In NSK made of peace of mind, but Nashi particular problem.
This review is about item#34609583.
When creating robot
5
From Japan
On 2016-08-15 18:11:57
Since it has well-taken care of in sumo robots and football robots We would like to take advantage of the future
This review is about item#34609583.
Rotating portion of the robot
5
From Japan
On 2016-08-06 16:18:28
Cheap and performance is very good. Since the good slip rotating parts will move very well. I think that it was good to buy.
This review is about item#34609653.
It is using the bearing of the rotary shaft
5
From Japan
On 2016-07-06 21:58:57
Are you satisfied with the smooth rotation and compact product
This review is about item#34609583.
Production of a small reduction gear
5
From Japan
On 2016-05-30 18:34:22
Flange is easy to use, is very happy because the buy only the required number.
This review is about item#34609635.
Robot production
5
From Japan
On 2016-04-05 19:05:40
I was able to buy cheaper than radio control shop.
This review is about item#34609653.
Smelt fishing electric reel
5
From Japan
On 2015-12-25 17:25:10
We used to smelt fishing electric reel of the bobbin Cheaper is satisfaction than Mr. Mokeiya
This review is about item#34609635.
Maintenance of machinery
5
From Japan
On 2015-11-11 15:51:04
Very prompt dispatch arrangements Thank you for offering cheap
This review is about item#34609601.
Use the speed reduction mechanism of the robot (Kawasaki robot)
5
From Japan
On 2015-11-02 10:04:48
I use as a bearing of the gear to be used for robot (Kawasaki robot). Although there is no thing as compared to the other products of the same standard, so move smoothly, there is enough performance to keep the rotation speed, in the case of using the motor (using the Mabuchi RS-380PH) is that's the performance of the more than enough I feel. However, compared with the bearing of the other that are used in robot, price per one will feel like a little high. Those of the low price at the same standard, or, we believe that or try to change to that of the other standards.
This review is about item#34609671.

Related Products