Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature Bearing Zz No. 680 Stand

3.83 (6)
Width B1 (mm)
5
...see all>
Product Options
ADD TO CART
Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Chamfer Dimensions r (mm) Nominal Number Width B (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Material Type Chamfer Dimensions r (mm) Nominal Number Width B (mm) Chamfer Dimension r1 (mm) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 - 11 High carbon-chromium bearing steel - - 685 5 (min)0.15 - 1PC 1 685ZZ 38399986 4.99 SGD
In stock
710 8 36000 16 High carbon chromium bearing steel Both-sides sheet-steel shield type - - - 0.2 1610 1PC 1 688ZZ 34609696 1.99 SGD
In stock
665 9 36000 17 Carbon chromium shaft bearing steel Both-sides sheet-steel shield type - - - 0.2 1330 1PC 1 689ZZ 34609705 3.99 SGD
In stock
- 6 - 13 High carbon chromium bearing steel Both-sides sheet-steel shield type - 686 - (Minimum)0.15 - 1PC 1 686ZZ 38399995 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
It is most widely used in bearings
3
From Japan
On 2018-06-14 15:43:51
It is most widely used in bearings It is Good.
This review is about item#34609696.
Hobby
5
From Japan
On 2018-03-23 17:26:05
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#38399995.
Conveyor bearings change
4
From Japan
On 2017-11-12 10:31:26
It is enough function in COSPA manner. I will purchase again if I have the chance.
This review is about item#34609696.
Bear of radio control drive system
5
From Japan
On 2015-02-13 18:44:07
It was good ~~~
This review is about item#34609696.
Repair of handpiece
5
From Japan
On 2014-06-12 14:57:25
I thought that the repair was to the manufacturer but it was the same thing when checking the size so it can be used without purchase problem It was greatly appreciated.
This review is about item#38399995.
Machine maintenance
1
From Japan
On 2012-09-13 00:37:58
The product photo is made in NSK in Japan, but the thing actually sent is similar to the handheld NSK with no marking at all, but it seems that the shape is slightly different. As the type of grease seems to be different, the difference in play is also unknown. Because detachment is troublesome and the quality of the bearing makes quite a difference in the replacement cycle, I want the manufacturer's notation and manufacturer properly.
This review is about item#34609696.

Related Products