Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Flange Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flange Type Width B1 (mm) Chamfer Dimension r1 (mm) Outside Diameter D2 (mm phi) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C2 (mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High carbon chromium bearing steel Flanged Both sides steel shield-shaped 3 0.1 9.2 395 139 0.6 4 56000 8 1PC 1 MF84ZZ 34609827 2.99 SGD
In stock
High carbon chromium bearing steel - Both-sides sheet-steel shield type 2.5 0.1 8.2 255 107 0.6 4 60000 7 1PC 1 MF74ZZ 34609811 3.99 SGD
In stock
Carbon chromium shaft bearing steel - Both-sides sheet-steel shield type 2.5 0.1 9.2 278 131 0.6 5 53000 8 1PC 1 MF85ZZ 34609836 2.99 SGD
In stock
High carbon chromium bearing steel - Both-sides sheet-steel shield type 3 0.15 10.2 430 168 0.6 5 50000 9 1PC 1 MF95ZZ 34609845 2.99 SGD
In stock
Carbon chromium shaft bearing steel - Both-sides sheet-steel shield type 4 0.15 11.6 710 270 0.8 4 50000 10 1PC 1 MF104ZZ 34609766 2.99 SGD
In stock
Carbon chromium shaft bearing steel - Both-sides sheet-steel shield type 4 0.15 11.6 430 168 0.8 5 50000 10 1PC 1 MF105ZZ 34609775 2.99 SGD
In stock
High carbon chromium bearing steel - Both-sides sheet-steel shield type 4 0.15 13.6 715 292 0.8 6 43000 12 1PC 1 MF126ZZ 34609784 2.99 SGD
In stock
High carbon chromium bearing steel - Both-sides sheet-steel shield type 3.5 0.1 13.6 545 274 0.8 8 40000 12 1PC 1 MF128ZZ 34609793 2.99 SGD
In stock
High carbon chromium bearing steel - Both-sides sheet-steel shield type 4 0.15 15.6 820 385 0.8 8 38000 14 1PC 1 MF148ZZ 34609802 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
It is a good rotation.
5
From Japan
On 2018-04-25 16:07:39
Accuracy, strength, no problem. You can use it with confidence because grease is also securely included.
This review is about item#34609802.
Work
5
From Japan
On 2018-01-30 16:27:47
It is used in the work of 2.5 mm thick MDF material. It is perfect for fitting with a collar.
This review is about item#34609793.
Generator parts
3
From Japan
On 2017-11-30 12:00:02
You can buy cheaply sought size separately and is always useful
This review is about item#34609784.
Used for handy adhesive roller bearings
4
From Japan
On 2017-11-22 14:31:28
It was a little uneasy because it was small and cheap, but it was a good thing without smooth rattling as it arrived in reality. The rest is a lifetime, but I do not know until I try to continue using it.
This review is about item#34609802.
Production of rotating body static balancer
5
From Japan
On 2017-11-15 16:02:10
It is offered at a reasonable price with a short delivery time and it is saved. It seems that the flange part is also improved in accuracy, and it was able to realize an idea to support the shaft of the object to be measured with low friction.
This review is about item#34609802.
For machine maintenance
5
From Japan
On 2017-07-26 10:57:47
There was a thing of the same size due to the breakage of the bearing, and it was able to be replaced without problem. There are abundant sizes and standard items and I am saved. Product was available only with NSK and without problems.
This review is about item#34609793.
Model parts
5
From Japan
On 2017-01-11 14:42:42
It was cheap and solid. It was good. I also want to order when I need it!
This review is about item#34609766.
Production work of mini robot
5
From Japan
On 2015-08-03 15:17:15
It was slippery and all was safe to use.
This review is about item#34609836.
Hobby model
5
From Japan
On 2014-12-20 16:42:56
As expected (NSK) It is smooth rotation
This review is about item#34609784.
Shaft working part
5
From Japan
On 2014-08-28 10:31:03
I am using it for the fine shaft working part, as expected, <NSK product> It is elaborately made for the price, very working well is satisfied.
This review is about item#34609827.

Related Products