Buy more than* S$200* and get FREE SHIPPING

DBLTACT One Touch Belt

2.76 (21)
Effective Length (mm)
1100
Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
Belt Color Weave Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Weave Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Woven GI 1PC 1 DT-OB-GR 48343084 9.61 SGD
In stock
Red Woven GI 1PC 1 DT-OB-RE 48343136 9.72 SGD
In stock
White Woven GI 1PC 1 DT-OB-WH 48343102 9.72 SGD
Shipped after 2017-10-02
Black GI weave 1PC 1 DT-OB-BK 34571643 9.99 SGD
In stock
Navy GI weave 1PC 1 DT-OB-NE 34571652 9.80 SGD
In stock
Grey GI weave 1PC 1 DT-OB-GL 34571661 9.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 2
2 star 2
1 star 8
Review Rating: 2.76
21 Customer Reviews
The reviews are automatic translation.
For lap bag
5
From Japan
On 2017-06-17 07:19:33
Purchased a waist bag for workers. I like it because it is easy to use.
This review is about item#34571652.
When working on elevation
3
From Japan
On 2017-05-30 21:50:21
I do not know the name of the part, but the belt joint (caddit) is weak and the nail is easy to break
This review is about item#48343136.
Piping
2
From Japan
On 2017-05-26 18:00:56
I think that it is better for one side to become only a belt because it is inconvenient because it is inconvenient because it can not pass a thin thing because the attachment part can not be removed.
This review is about item#34571652.
During machine repair
3
From Japan
On 2017-05-23 10:44:42
I feel that the belt part is stiff and it feels harder than I thought, if I use it I feel that I am familiar.
This review is about item#34571643.
Washroom dish dishes
4
From Japan
On 2016-10-18 20:43:23
There is no alarm at the moment.
This review is about item#48343102.
Creating assignments in school outdoors
1
From Japan
On 2016-09-02 22:21:04
Although it may have been a defective product, the part that is not the claw of the lock part was broken by the second snatch using and it became unusable.
This review is about item#34571643.
Painting work
1
From Japan
On 2016-06-21 20:03:50
"It will not break even if the car is stepped on" is only the belt part, the buckle part will break when a human being steps on it. I did not have a week. When it writes in detail, it is placed on the ground with the buckle removed, and it is structured to break when stepping on the female side. In addition, this buckle is hard to remove with one hand. Even this point alone is enough to judge that I will never buy it again.
Belt of the waist bag
1
From Japan
On 2016-01-17 19:41:15
The buckle cracked without being out of use for a week
This review is about item#34571652.
Belt of the waist bag
4
From Japan
On 2015-11-14 05:39:46
I think that you have enough thickness. Although there is a feeling that it is hard to enter a little when fitting in, it is satisfying to think the price.
This review is about item#34571652.
Electric Works
4
From Japan
On 2015-08-07 17:23:17
Is it a bit tight when you remove it?
This review is about item#34571643.

Related Products