Buy more than* S$200* and get FREE SHIPPING

Polyethylene Disposable Hd

4.00 (4)
Purpose
For medical institutions, food processing plants, nursing, drug manufacturing, precision machinery and electronic devices, for inspection work, barber, beauty salon, cleaning, gardening, etc.
Color
Natural
Thickness (mm)
0.015
Material
High density polyethylene
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 8.0 28 S 1Box(300Sheet) 1 - 34571774 10.99 SGD
In stock
14.5 8.5 29 M 1Box(300Sheet) 1 - 34571783 10.99 SGD
In stock
16.0 9.0 30 L 1Box(300Sheet) 1 - 34571792 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When handling process oil deposits, etc.
5
From Japan
On 2017-01-16 08:59:39
It is easy to desorb and the thickness is just fine. I think that it is good enough for everyday use.
This review is about item#34571783.
Used when changing my father's diaper
4
From Japan
On 2015-08-17 05:24:43
Although it is a perfect disposable number and price, it is disappointing that it will be torn immediately when you use it when you are sweating. If it can improve even there, it is recommended.
This review is about item#34571792.
Oil and oil handling work
5
From Japan
On 2014-03-21 16:56:48
After wearing this glove, I am doing work with gloves. You can move to other work as soon as you remove the gloves without thinning the material. Because there is L size fingers are the best item for me long! I also have 300 cards!
This review is about item#34571792.
Cooking, cleaning
2
From Japan
On 2013-04-01 18:20:05
Although it is fairly thin it will not crack. It is easier to use a type which is slightly hard to remove, medium embossed.
This review is about item#34571783.

Related Products