Buy more than* S$200* and get FREE SHIPPING

PROTECTIVE GLASSES-EYE SN-730

3.57 (7)
Purpose
Cutting, chipping, rock crushing, nailing, hammer milling, machine operation, carpentry, sawing operation etc. Works which have large energy impact., Cutting, chipping, rock crushing, nailing, hammer milling, machine operation, carpentry, sawing operation etc. Works which have large energy impact.
Characteristics
Abrasion resistance, anti-fogging, impact resistance, ultraviolet absorption
Material (lens)
Pedroid - AF Lens
Material (frame)
Plastic
JIS Standard
JIS standard product
Functions
w/ upper canopy side, angle adjustable, w/ new cushion bar
Weight (g)
43
Color
Clear
Shape
1 eye type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
324-1971 - Crystal blue 1PC 1 SN-730 34571941 24.99 SGD
In stock
324-1939 1-6675-01 Crystal Green 1PC 1 SN-730 34571957 24.99 SGD
In stock
324-1921 1-6675-02 Clear 1PC 1 SN-730 34571966 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
With a certain general contractor, it is mandatory to wear protective glasses on site at all times.
1
From Japan
On 2017-05-15 00:21:39
Even if it is adjusted by adjusting the angle, the ear will hurt for an hour. It quickly becomes cloudy.
This review is about item#34571966.
Precision polishing of resin
5
From Japan
On 2016-11-21 15:40:29
Even if you wear glasses you can use it comfortably. Light is saved than anything else.
This review is about item#34571941.
Deburring
1
From Japan
On 2016-06-23 11:11:29
With eyeglasses, we could not protect
This review is about item#34571941.
Polishing operation
4
From Japan
On 2014-07-02 15:43:11
Good scratch
This review is about item#34571941.
Thunder work at component assembly
5
From Japan
On 2013-06-24 20:19:21
The fit is quite nice. The size is not too big nor too fine. As protective eyewear is severely fatigued, caution is required for handling. When washing your face or not using it, I would like to keep it in a special hard case. I will buy these glasses again, so please release the special hard case as well. (Even so, hard case is used.) The possession of eyeglasses is much different.
This review is about item#34571966.
Universal horizontal boring machine operation
4
From Japan
On 2011-02-10 22:07:02
The feeling of wear is excellent and the powder of the grinder is difficult to see in the eyes, but it gets cloudy more than a year ago.
This review is about item#34571966.
Mountain work
5
From Japan
On 2011-01-21 09:42:30
Fit feeling is preeminent, but you can take defogging immediately
This review is about item#34571941.

Related Products