Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Goggle Type Eye Shield Yg-5300

4.00 (2)
Frame Color
Clear
Weight (g)
85
...see all>
Product Options
ADD TO CART
Material (frame) JIS Standard Color Material (band) Shape Dimensions (Width W x Height H x Depth D) (mm) Standard Specification Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (frame) JIS Standard Color Material (band) Shape Dimensions (Width W x Height H x Depth D) (mm) Standard Specification Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Soft vinyl JIS standard products Transparent Rubber weave - 160x79x76 JIS standards With vent hole Pedoroito AF Alpha lens 1PC 1 YG-5300 75899406 31.99 SGD
In stock
Soft vinyl - Clear - Goggle - - - Acetylene's 1PC 1 YG-5300 34571975 11.99 SGD
In stock
Elastic vinyl JIS STANDARD PRODUCTS Clear - Goggles type - - - Mistress lens 1PC 1 YG-5300 34571984 19.99 SGD
In stock
Soft vinyl JIS standard product Clear - Goggles type - - - Pedroit and auto-focus lens 1PC 1 YG-5300 34571993 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For solvent work
4
From Japan
On 2016-08-10 09:03:39
It is used for transfer of solvent. It is light and easy to wear. It seems to be compatible with the helmet.
This review is about item#34571975.
Wheel pair, polished
4
From Japan
On 2013-06-08 13:42:19
Can be used while wearing glasses, it is convenient because it will not cloud. It is difficult for the eyeglasses to become cloudy. Because the band is rubber, it is easy to catch on hair.
This review is about item#34571984.

Related Products