Buy more than* S$200* and get FREE SHIPPING

Face Shield Helmet Attachable YF-260

Caution
Does not support complete collar helmets., Does not support complete collar helmets.
Material (lens)
Acrylic
Material (frame)
metal
Lens Size (mm)
Height 215x width 250x thickness 2
Weight (g)
216
Color
Transparent
Type
No canopy top
Compatible
Compatible helmet: MP model, front canopy type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YF-260 34572002 49.85 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products