Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Full Aluminum LED Light

3.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Intensity (mcd)
30000
Color (Body)
Silver
Illumination (Lx)
About 5000 (0cm), 1900 (10cm), 450 (50cm)
Batteries
1 AA batteries x (sold separately)
Battery life (hours)
About 5
Light Source
0.5W white LED
Maximum Diameter (phi mm)
32
Body Weight (g)
132
Material (Body)
Aluminum
Overall Length (mm)
100
Specification
Drip proof II type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-01SV 34572142 11.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
To illuminate the field of view when it becomes dark
2
From Japan
On 2016-11-10 20:26:18
It was dark than I had imagined. Goods sturdy likely. AA batteries one of the good.
This review is about item#34572142.
Portable auxiliary light
5
From Japan
On 2014-10-27 14:12:45
To mobile phone is a little big, but is satisfied with this is the price basis. Portable lights for emergency of the family is what I want to sequentially changed to this.
This review is about item#34572142.
Portable
1
From Japan
On 2014-10-14 11:52:41
Purchase a year ago. AAA from the ease of availability of the battery in the NG, buy looking for a product of a single AA battery. Amount, size, while brightness both very happy, disappear and shake! Various changed or the type of battery from no brand to manufacturer goods, did not improve were or check the contact failure. The story of The Bonus points for properly price that satisfactory is.
This review is about item#34572142.
Private
5
From Japan
On 2014-03-07 16:43:40
Brightness and weight, we are satisfied, such as the use batteries.
This review is about item#34572142.
When adjusting the drum brake
2
From Japan
On 2010-12-08 14:26:05
The same as the pen light up to now, the whole, it is dark there is no center of the light source. After, as in the product name, ‥ I wonder if the place you are expected only Tafubodi is.
This review is about item#34572142.

Related Products