Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight Type Shut Off Valve, Water Pipe 420mm

4.33 (9)
Dimensions c(mm)
30
JIS Standard
Japanese Industrial Standards product
Tube Length (mm)
Water supply / 420
Dimensions b (mm)
447
Type
(Without pipe nut) handle type Fixed top
Specification
Ecology tap 30 - 40% water saving. No nut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K31-P2 34591024 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
During reform work
5
From Japan
On 2018-04-24 15:14:36
If you do not have anything wrong, it will be easy to do it normally
This review is about item#34591024.
Water supply / hot water supply piping
1
From Japan
On 2018-03-18 14:51:28
Although it was written also in the product review of 2015, one pipe was collapsed, one pipe was collapsed, one pipe was stoppered, One was depressed. As for the review of 2015, the comment that the monotaro side improves is written but it seems that the present condition has not changed. (The unclear point in the item explanation was corrected immediately, but ...). If it does not correspond, I think that it is better not to write such a comment. I think that it is only suspected corporate morals.
This review is about item#34591024.
Bathroom vanity, system kitchen construction
5
From Japan
On 2015-11-25 00:23:09
KVK's goods are this price. It is definitely a bargain. There was no problem.
This review is about item#34591024.
Waterwork construction
5
From Japan
On 2015-08-31 15:27:47
The product is not a problem with the maker item, but one was packed the same, and it hit a stopcock and had a scratch. I think that it is necessary to devise that one does not hit a stopcock, pipe. Also, since the cardboard box was shorter than the product, it was placed diagonally, so the box was crushed and delivered when delivered.
This review is about item#34591024.
Equipment installation
5
From Japan
On 2015-04-02 17:06:39
It's cheap anyway. Quality is equal with less than half of traditional purchase price.
This review is about item#34591024.
I use it under the sink.
5
From Japan
On 2014-06-19 23:14:42
Anyway it can be cheap. I think that packing is a bit more simple packaging, this can be said to all products, there is no need for movement prevention paper.
This review is about item#34591024.
Used in remodeling
3
From Japan
On 2014-03-03 19:48:39
It's good to be cheap anyway It's not good to clean up dirty objects and reuse them
This review is about item#34591024.
Reform of kitchen and dressing table
5
From Japan
On 2013-12-15 15:13:42
I usually buy two sets in a wholesale store, but garbage of corrugated paper does not go out, price is also cheap and it is saved
This review is about item#34591024.
Kitchen sink
5
From Japan
On 2013-08-16 20:12:26
There is a type with high price of goods, but it was usable normally. Where is the difference between high price types? please tell me.
This review is about item#34591024.