Buy more than* S$200* and get FREE SHIPPING

Straight Type Shut Off Valve

4.50 (2)
JIS Standard
Japanese Industrial Standards goods
Type
Fixed frame
Specification
Ecology tap 30 - 40% water saving. Main body no nut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K31-P4 34591033 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wash basin repair
5
From Japan
On 2015-05-25 14:52:11
I ordered it on Saturday afternoon and received it on Monday morning. Product has no problem.
This review is about item#34591033.
As a stopcock for a rental apartment sink single lever mixing plug
4
From Japan
On 2013-10-14 10:54:07
Purchase at the home center one by one purchase Since it entered the plastic bag of the manufacturer and the manufacturer seal was stuck, I think that it can not be distinguished from other similar products if it is sent in a naked state like this time . The product itself seems to be wrong.
This review is about item#34591033.