Buy more than* S$200* and get FREE SHIPPING

Kitchen Light

4.20 (5)
Recommended Lamp
STRAIGHT TUBE OF 20-18 W /
Electricity Reference
970 Yen per year
Rated Lamp Power (W)
20
Dimensions (Width W x Depth D x Height H) (mm)
648x103x56
Connection Method
Power / speed showing terminal block (mounting electrical work needs), AC cord (1.5 m) with
Power Consumption (W)
22
Power (V)
100
Switching Method
Lighting -> putting out lights
Type
Pull switch
Weight (kg)
1.1
Material
(White finish) body / steel plate Side Board / plastic (off white)
Accessories
Daylight lamp (FL20SS N/18)
...see all
Product Options
ADD TO CART
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC 1 LBB-2192 34571582 -
Discontinued
[x]
60 1PC 1 LBB-2192 34571591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Warehouse lighting
5
From Japan
On 2015-04-20 19:38:00
Since there was a dim place at the end of the work space of the warehouse, I bought it for the lighting of that space. It is convenient because it is an outlet specification and wiring can be done easily and a switch is also arrived.
This review is about item#34571591.
With kitchen fluorescent light exchange
5
From Japan
On 2014-03-20 18:07:02
If the screw screw hole has not only the end but also the screw hole in the center, it will be possible to install other screws ...
This review is about item#34571582.
To a sinking light
4
From Japan
On 2013-07-19 22:25:13
It is an ordinary 20 W fluorescent light and there is no problem
This review is about item#34571591.
Kitchenette
4
From Japan
On 2013-06-13 21:23:33
Since the power connection is a receptacle type, it can be installed easily by anyone. It is good that it corresponds to both wall attachment and ceiling attachment. Electric wiring can also be connected with a VVF cable besides the supplied power outlet Design is very ordinary.
This review is about item#34571582.
Certificate of kitchen
3
From Japan
On 2013-02-08 14:11:37
Because it is near the gas table, I want a cover to prevent contamination of the fluorescent lamp.
This review is about item#34571582.