Buy more than* S$200* and get FREE SHIPPING

Flexible Hose Packing

5.00 (1)
Outer Diameter (phi mm)
18.5
Inner Diameter (phi mm)
12
Thickness (mm)
2.5
Material
EPDM
Compatible
13 (1/2) for
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z817-13 34591523 0.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water packing
5
From Japan
On 2014-03-21 13:48:54
Easy to use and cheap.
This review is about item#34591523.

Related Products