Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electric drill

4.75 (4)
Rotation Number min-1[r.p.m]
0 to 3000
Reference Number of Carbon Brush
75
Max Boring Capability (mm) Wooden
25
Max Boring Capability (mm) Iron
10
Chucking Ability (mm)
1.5 to 10
Cord Length (m)
2
Power Consumption (W)
450
Power (V)
Single-phase 100
Current (A)
4.7
Weight (kg)
1.2
Overall Length (mm)
228
TRUSCO Part Number
422-7441
Specification
Double insulation, continuously variable transmission, forward and reverse 2-way
Accessories
Chuck key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6412 34591627 116.15 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is for mounting other construction of the instrument in a row to the electrical work
5
From Japan
On 2016-11-02 02:28:32
Light You have come in handy does not have a broken battery.
This review is about item#34591627.
Use at work.
4
From Japan
On 2015-08-15 10:16:13
Direction of rotation is changed, The rotation speed also changing point It attracted are and I bought. Generally I am satisfied, but even at high a little more price Body is kana made of aluminum alloy was good rather than the resin? Both I think.
This review is about item#34591627.
Boring
5
From Japan
On 2015-02-24 13:20:40
It is very easy to use. Because not what you need anything units I think do not buy anymore.
This review is about item#34591627.
Pitting
5
From Japan
On 2013-04-22 21:10:00
Electric drill Makita is easy to handle and lightly but I used for the first time. Also I mentioned that such and it is very convenient, but win is should be noted that good if you can like a but is good to be changed in other ways (Jigusou) not out switch to wear out is to open to the engine speed can be changed such as stainless steel Excuse me.
This review is about item#34591627.

Related Products