Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electric Drill

5.00 (1)
Rotation Number min-1[r.p.m]
0-600
Reference Number of Carbon Brush
322
Max Boring Capability (mm) Wooden
38
Max Boring Capability (mm) Iron
13
Chucking Ability (mm)
41683
Cord Length (m)
2.5
Power Consumption (W)
710
Power (V)
Single-phase 100
Current (A)
7.5
Weight (kg)
2.6
Overall Length (mm)
358
Specification
Double insulation structure, powerful type, continuously variable transmission, forward and reverse 2-way
Accessories
Chuck key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6304LR 34591636 319.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of truck parts
5
From Japan
On 2017-03-25 15:56:52
Compared to a drill that had been used for many years, is the performance is much better satisfactory.
This review is about item#34591636.

Related Products