Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

Rotation Number min-1[r.p.m]
9000
Reference Number of Carbon Brush
253
Abrasive Wheel Dimensions (mm) (Bore Diameter)
22
Abrasive Wheel Dimensions (mm) (Thickness)
6
Abrasive Wheel Dimensions (mm) (OD)
150
Cord Length (m)
2.5
Maximum Output (W)
2200
Power Consumption (W)
1430
Power (V)
Single-phase 100
Current (A)
15
Weight (kg)
2.9
Overall Length (mm)
390
TRUSCO Part Number
422-7654
Specification
Double insulation structure Super flange Electric control Strong type
Accessories
Grinding wheel 36P, lock nut wrench 35, side grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GA6021C 34591672 339.90 SGD
In stock
ADD TO CART

Related Products