Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

Rotation Number min-1[r.p.m]
6000
Reference Number of Carbon Brush
210
Abrasive Wheel Dimensions (mm) (Bore Diameter)
22
Abrasive Wheel Dimensions (mm) (Thickness)
6
Abrasive Wheel Dimensions (mm) (OD)
180
Cord Length (m)
2.5
Maximum Output (W)
2600
Power Consumption (W)
1430
Power (V)
Single-phase 100
Current (A)
15
Weight (kg)
4.2
Overall Length (mm)
453
TRUSCO Part Number
422-7662
Specification
Double insulation structure Super flange Electric control Strong type
Accessories
Grinding wheel 36P, lock nut wrench 35, grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GA7011C 34591733 347.55 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products