Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ecodeQ Spiral Light Bulb

3.60 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
10000
Connector
E26
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Rated Current (A) Power Consumption (W) Weight (g) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Rated Current (A) Power Consumption (W) Weight (g) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43x85 8 480 0.14 8 58 Bulb color 40W power saving type 1Pack(2PC) 1 EFD10EL/8-SP-2P 34572036 -
Discontinued
[x]
43x95 12 810 0.23 12 62 Bulb color 60W power saving type 1PC 1 EFD15EL/12-SP 37706733 -
Discontinued
[x]
43x95 12 730 0.23 12 62 Daylight color 60W power saving type 1PC 1 EFD15ED/12-SP 37706742 -
Discontinued
[x]
43x85 8 440 0.14 8 58 Daylight color 40W power-saving type 1Pack(2PC) 1 EFD10ED/8-SP-2P 34572045 -
Discontinued
[x]
43x95 12 810 0.23 12 62 Electric lamp color 60W power-saving type 1Pack(2PC) 1 EFD15EL/12-SP-2P 34572054 -
Discontinued
[x]
57x115 20 1250 0.32 20 65 Daylight color 100W power saving type 1PC 1 EFD25ED/20-SP 87142535 -
Discontinued
[x]
57x115 20 1300 0.32 20 65 Bulb color 100W power saving type 1PC 1 EFD25EL/20-SP 87142517 -
Discontinued
[x]
43x85 8 440 0.14 8 58 Daylight color 40W power-saving type 1PC 1 EFD10ED/8-SP 87142587 -
Discontinued
[x]
57x115 20 1300 0.32 20 65 Bulb color 100W power saving type 1Pack(2PC) 1 EFD25EL/20-SP-2P 87142526 -
Discontinued
[x]
57x115 20 1250 0.32 20 65 Daylight color 100W power saving type 1Pack(2PC) 1 EFD25ED/20-SP-2P 87142544 -
Discontinued
[x]
43x85 8 480 0.14 8 58 Bulb color 40W power-saving type 1PC 1 EFD10EL/8-SP 87142571 -
Discontinued
[x]
43x95 12 730 0.23 12 62 Daylight color 60W power-saving type 1Pack(2PC) 1 EFD15ED/12-SP-2P 34572063 -
Discontinued
[x]
43x95 12 810 0.23 12 62 Bulb color 60W power-saving type 1Pack(3PC) 1 EFD15EL/12-SP-3P 87142553 -
Discontinued
[x]
43x95 12 730 0.23 12 62 Daylight color 60W power-saving type 1Pack(3PC) 1 EFD15ED/12-SP-3P 87142562 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
Exhibit lighting
1
From Japan
On 2017-02-10 17:11:15
Before using, a decent spiral ball did not arrive. Products ordered are damaged, and their replacement items are also damaged. Finally yesterday, a decent thing seems to have arrived, but because it does not make it in time, we have left this item in the box because it has been covered by a spiral ball purchased elsewhere.
This review is about item#87142544.
Periodic exchange
5
From Japan
On 2016-07-03 11:35:46
The LED gets tired for reading. Handy at reasonable price
This review is about item#34572036.
Interior lighting
5
From Japan
On 2015-12-28 18:55:22
It is cheap and it is also recommended to cospa very soon that it is bright soon
This review is about item#87142562.
illumination
3
From Japan
On 2015-11-28 16:51:07
It is good.
This review is about item#37706742.
Replacement from incandescent ball
3
From Japan
On 2015-10-10 19:09:37
I intended to order E17 but it was E 26, but I used it for an instrument using an incandescent bulb. It seems that the fluorescent lamp type light bulb is also getting lost, but I still want the LED bulb to continue because it is high.
This review is about item#34572054.
household use
5
From Japan
On 2015-10-07 18:51:37
I use it in a household light bulb. It is a place that is used less frequently, so you can use it without worrying about the electricity bill.
This review is about item#87142562.
Working lighting
2
From Japan
On 2015-09-04 15:55:23
I bought it as an incandescent bulb color, but the color was too dark, it was yellow and lighting for work was impossible. There is no use. It looks like lighting of a neon sign.
This review is about item#87142526.
To change the light bulb
4
From Japan
On 2014-11-03 08:21:17
Purchase wish to drop wattage from incandescent bulb. I feel that there is one cushion until it lights, but it is not enough to mind.
This review is about item#87142562.
For indoor work
4
From Japan
On 2014-04-17 19:05:52
It is inexpensive, bright, small in outline, easy to use.
This review is about item#87142544.
in the factory
4
From Japan
On 2014-04-16 12:00:24
It is bright from the beginning of the lighting, it runs out of bulb at around 6000 hours, the price is expensive for the price, the manufacturer is 10000 hours, but about 80% is not a good thing if you do not achieve it. Although this type is being used elsewhere, only about 60% of the manufacturer display can be used, please adopt the monotaro recruitment strictly.
This review is about item#34572045.