Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

5.00 (1)
2014 TRUSCO Published Page
1-0934
AS ONE Part Number
1-9716-01
Continuity Check
Buzzer sounds in the range of less than 10 to 12ohm or less
Condenser Capacity (F)
40n / 400n / 4micro / 40micro / 100micro
Diode Test
About 1.5V open-circuit voltage
Direct Current (A)
400micro / 4000micro / 40m / 400m / 4/10
Alternating Current (A)
400micro / 4000micro / 40m / 400m / 4/10
Body Dimensions (Width x Depth x Height) (mm)
90x48x167
DC Voltage (V)
400m/4/40/400/1000
Resistance (omega)
400/4K/40K/400K/4M/40M
AC Voltage (V)
4/40/400/750
Weight (g)
About330
TRUSCO Part Number
308-3667
Accessories
Test leads holster manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC20 34604552 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the resistance value of the earth of the electric thermometer
5
From Japan
On 2016-09-30 07:18:52
Very useful, I'm glad to purchase. I always use it.
This review is about item#34604552.

Related Products