Buy more than* S$200* and get FREE SHIPPING

Analog Multimeter

Low-Frequency Output (dB)
-10 to 51
Direct Current (A)
0.12micro/0.3m/3m/30m/300m/6
Alternating Current (A)
6
Body Dimensions (Width x Depth x Height) (mm)
106x46x165
DC Voltage (V)
0.3/1.2/3/12/30/120/300/1000
Resistance (omega)
2K/20K/200K/2M/20M/200M
AC Voltage (V)
3/12/30/120/300/750
Weight (g)
About 375
Accessories
Test leads, spare fuse, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM7000 34604586 129.90 SGD
In stock
ADD TO CART

Related Products