Buy more than* S$200* and get FREE SHIPPING

Analog Multimeter, Hard Case

5.00 (1)
Continuity Check
Buzzer sounds about 100ohm or less
Condenser Capacity (F)
500micro
Direct Current (A)
60micro/30m/0.3
Body Dimensions (Width x Depth x Height) (mm)
99x41x144
Battery
Check / (approximate value) 1.5V battery use
DC Voltage (V)
0.3 (5kohm) / 3/12/30/120/600 (20kohm / V) (NULL) +/- 6/30 (20kohm / V)
Resistance (omega)
2k/20k/2M
AC Voltage (V)
12/30/120/300/600
Weight (g)
About 270
Accessories
Test leads, instruction manual, hard case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP21/C 34604595 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical management
5
From Japan
On 2014-10-06 21:05:11
I have not used it often, but I am satisfied with the performance
This review is about item#34604595.

Related Products