Buy more than* S$200* and get FREE SHIPPING

Digital Clamp Meter

5.00 (1)
Conductor Size (mm2)
10x25
Accuracy
(Highest) +/-1.%rdg+5dgt
Safety Standards
IEC61010 CAT.III300V CAT.II600V
Clamp Diameter (phi mm)
25
Alternating Current (A)
60/300
Sample Rate
(Numerical part) 2
Body Dimensions (Width x Depth x Height) (mm)
54x28x145
Display Digit
6000
Frequency Characteristics
50/60Hz(45 - 400Hz3.5%+10dgt)
Resolution Capability
0.01A
Withstand Voltage
3700 Vrms or less
Weight (g)
About 300
Accessories
Carrying pouch and instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCL20R 34604613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The current amount confirmation of switchboard
5
From Japan
On 2015-08-07 15:25:51
After the power is turned on, it is time that take a long time until the 0. You might say better of subordinate models if you good to not be able to measure the effective value
This review is about item#34604613.

Related Products