Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Michelin Dainu Guage Spare Hose, With Zipper

4.40 (25)
Compatible
3803
Specification
Spare hose 1.5 m + zipper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34604622 26.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
Replacement of damaged's hose
3
From Japan
On 2016-11-04 11:50:25
There is no dissatisfaction with a new one. Same thing is what has been replaced this time, but the bend part leaks air cracked with aging.
This review is about item#34604622.
gas station
5
From Japan
On 2016-04-12 20:54:12
If further be down price in a shorter type than now of size should be noted that okay
This review is about item#34604622.
Adjustment of air pressure
4
From Japan
On 2016-02-24 12:30:05
Indeed Michelin! Can be reused in just send for the spare parts will be the reduction of expenses.
This review is about item#34604622.
Used in for business
2
From Japan
On 2016-02-13 11:17:21
Felt hose is too long will be. By too much hanging out, there is also a possibility of being damaged when the car of the body.
This review is about item#34604622.
When the hose damage to the tire gauge
5
From Japan
On 2015-12-07 15:22:06
Hose is a consumable.
This review is about item#34604622.
Tire pressure adjustment
5
From Japan
On 2015-11-20 15:23:35
It was completed without buying every body.
This review is about item#34604622.
Air filling
5
From Japan
On 2015-11-06 11:12:06
Because the fragile parts of it will be saved at this price.
This review is about item#34604622.
The air injection of the tire.
5
From Japan
On 2015-11-04 17:24:56
Genuine is good usability in Pong with.
This review is about item#34604622.
The air injection of the tire.
5
From Japan
On 2015-11-04 17:23:43
Genuine looks strong.
This review is about item#34604622.
work
5
From Japan
On 2015-10-02 16:51:38
Since the air leakage due to cracking of the hose part comes out with aging, set of spare hose is welcome. Since the 1.5m long, is happy and short type also there is a setting.
This review is about item#34604622.

Related Products