Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Recycled Clear Holder A4

4.67 (12)
Size
A4
Thickness (mm)
0.2
Material
Reproduction PP (50% use)
...see all>
Product Options
ADD TO CART
Cover Outer Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover Outer Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310x220 1Pack(50Sheet) 1 F-50 34604665 -
Discontinued
[x]
310 x 220 1Pack(100Sheet) 1 F-100 34604674 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2015-10-16 13:26:04
It is not affordable and the price is affordable.
This review is about item#34604674.
Stock of documents
5
From Japan
On 2015-09-09 22:33:52
Durable, cheap, you can use it without worrying about it.
This review is about item#34604665.
When handing documents to customers.
5
From Japan
On 2015-08-08 09:33:35
There is not it.
This review is about item#34604674.
For work, documents, pamphlets.
5
From Japan
On 2015-07-30 16:30:58
It is not so thin or thick, it can be used normally. I think that there are other goods selling a cheaper product a little more, but it is satisfactory.
This review is about item#34604665.
For document arrangement
4
From Japan
On 2015-03-15 00:57:02
You can buy 10 cards at 100 yen in the home center, but the quality is much better here. This is convenient for use with this, but I think that it is good even if there is a thing with a little thicker.
This review is about item#34604665.
Create files such as materials, data
3
From Japan
On 2014-10-29 19:18:59
There is no problem regarding the quality of the product, but the price was cheap while the nearby home center was a manufacturer item. As an improvement point, I wish to write directly on the surface of the file with a ballpoint pen etc. directly
This review is about item#34604674.
Put the material
5
From Japan
On 2014-08-06 11:43:25
It is satisfying to purchase ordinary clear holders at this price.
This review is about item#34604665.
Put the material
4
From Japan
On 2014-07-11 13:11:18
Good
This review is about item#34604674.
Anyhow I am caught in a clear holder first
5
From Japan
On 2014-01-20 17:30:02
Everyday it begins with organizing documents and it is clear from the envelope that we pass it to others so it will soon disappear. With this price you can use it more and more.
This review is about item#34604674.
A4 We arrange for each drawing site
5
From Japan
On 2013-09-27 17:53:23
It was with playback holder, but I am pretty sure I would like to use it in the future
This review is about item#34604674.

Related Products