Buy more than* S$200* and get FREE SHIPPING

Automatic Faucet Pipe

Caution
* Please maintain water ejection port space more than 300mm in the case of stainless steel sink. Do not spray water to the body as possible since it is electronic equipment.
Detection Time (sec.)
Underside /0.5 top / first senses the object 0.5
Sensing Distance (mm)
Automatic adjustment between the underside / 50 over 100 top / about 25
Water Supply Pressure
0.1 over 0.74MPa (faucet)
Battery Life
About two years as 100 times / day (lithium batteries used)
Sensors Detecting System
Infrared reflection method
Power (DC-V)
6 (a single lithium battery for 2CR5 camera)
Functions
When the [automatic water stop is a bottom / object was continuously sensing between 1min, automatically waterproof top / automatically waterproof from continuous automatic water discharge after 1min
Connection Method
Water supply / bag nut mounting diameter 16 for over W26 mountain 20 (pipe adapter: 17 for over W26 mountains 20/19 for over W30 mountains 20)
Valve Specification
Auto-holding type solenoid valve system (pilot scheme pulse current on-off valve)
Operating Temperature Range (deg C)
Indoor water temperature / 0 over 60 tap water of ambient temperature / 0 -50 (frozen impossible)
Specification
Water saving.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA10-61X-16 34615323 469.90 SGD
In stock
ADD TO CART

Related Products