Buy more than* S$200* and get FREE SHIPPING

Magnetic Desk Lamp

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Strength (N [kgf])
800[80]
Light Rating
AC100V / MAX 100 W good 60W E26 26 mm
Outer Diameter (phi mm)
167
Cord Length (m)
2
Overall Height (mm)
473
Type
Standard form
Weight (kg)
1.4
Dimension (mm)
(SHADES OF) phi 148 X 68
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME1000 34604945 94.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Local lighting
5
From Japan
On 2017-11-11 19:04:30
It is convenient for a part of the lighting by attaching it mechanically for the attachment with a magnet.
This review is about item#34604945.
For wood finishing
5
From Japan
On 2016-02-01 00:24:03
Reliable work with a powerful magnet
This review is about item#34604945.
It is mounted on a small stamp press.
5
From Japan
On 2014-12-24 17:27:09
It is very convenient because it can be installed with magnetic force at any position of the printing machine body in a narrow place of the working table. But 5 cm longer than 8 cm longer is even more appreciated.
This review is about item#34604945.
Hand light at welding operation
3
From Japan
On 2014-06-13 10:18:10
For the same price band performance is equivalent. I understand that there are some differences in the motif of the switch part to some extent. I could also use monotaro products, but this time I chose Noga. The guard is a wire, but it is good if there is a resin cover separately.
This review is about item#34604945.

Related Products