Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR11AK-13 34615673 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Water faucet for private water
2
From Japan
On 2018-04-01 23:34:05
Delivery is delayed than planned and it will be in spring! I do not understand performance until next year ...
This review is about item#34615673.
Used for outdoor faucets
5
From Japan
On 2018-02-05 08:41:52
I used it for testing this winter because the water supply freezing is terrible. Prevent freezing more reliably than insulation material. I wish I could introduce it earlier.
This review is about item#34615673.
Prevention of breakage of water pipe
5
From Japan
On 2018-02-03 15:20:11
I did not know there was such a convenient one. I am satisfied with the installation. It operates at a temperature of 1.7 degrees and is designed to stop at 4.5 degrees.
This review is about item#34615673.
Use of faucet
5
From Japan
On 2017-12-24 15:35:11
Frozen faucets could not be prevented even when wrapped with insulation material etc. many times, but it does not freeze after surprisingly exchanging it, water will flow automatically when the temperature goes down. Even though we opened a faucet a little, if opened with water, it did not freeze, but if the adjustment of water is difficult, it will freeze around the periphery and if it is small it froze. I did not expect much, but I was surprised at the effect.
This review is about item#34615673.
Used with sprinkler
5
From Japan
On 2017-01-21 15:19:54
I am satisfied with the goods, but a little expensive. I think whether it will not be a little cheaper.
This review is about item#34615673.
Close the valve in the winter and use it as a response to the place where the water service became unusable (to make it usable)
5
From Japan
On 2015-02-09 09:34:13
Every year, the external faucet in the premises was frozen in winter because there was a fear of freezing puncture, so we closed the mains plug of the water supply and banned it. The outdoor water service was mostly used by the students of the exercise department, and although it was an indispensable water supply, considering the freezing damage, although it was inconvenient only during the winter months, we had cooperation It was. This time, although it is experimental frost preventive faucet, we purchased several pieces, opened the mains plug so that it can be used as replacement. Although I do not miss inspection at the time of patrol, it seems that the water service can be used, students at the exercise department do not feel inconvenienced, I think that we could improve in a good direction. Every one is planning to exchange all the water supply with this freeze prevention function.
This review is about item#34615673.
Attached to outdoor standing taps
3
From Japan
On 2014-03-03 19:43:36
I used it as a faucet on the side of the warehouse It is not convenient because it is inconvenient because it is inconvenient because it is frozen because there is nothing serious, but there is not a big deal If the temperature goes up, of course it automatically stops I will water Because it is a faucet, I have attached a hose for drawing water to a bucket about 1 meter, but it's okay so it is not a cold climate, so for your reference
This review is about item#34615673.
Outdoor faucet
5
From Japan
On 2013-05-06 20:59:49
I do not know if it will be winter, but I expect that it will function comfortably I was concerned that the shape is a little long
This review is about item#34615673.
For preventing freezing of outdoor faucet
4
From Japan
On 2012-02-12 10:33:11
Even if it is closed it is convenient because it will automatically flow water as it gets cold. It is a necessity of freeze prevention. However, as hoses etc will be frozen first, it will not be attached.
This review is about item#34615673.