Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Z Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W26 mountain 20 240 1PC 1 PA18A-76X2-16 34615743 36.99 SGD
In stock
W26 ridge 20 400 1PC 1 PA18A-76X4-16 34615761 42.99 SGD
In stock
W26 ridge 20 300 1PC 1 PA18A-76X3-16 34615752 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Change faucet
5
From Japan
On 2017-11-06 14:34:22
I bought it for hand washing and appliance washing in the workplace. The type of flexible was the first time, but user-friendliness is good. It was good to be 400 mm. Even in other reviews, it was said that cracks could be made in about a year and it would be necessary to exchange, but I think that there is re-purchase for this product.
This review is about item#34615761.
For kitchen water supply
5
From Japan
On 2017-07-24 17:12:13
I have used it without any problems. How much you have is an issue.
This review is about item#34615752.
During faucet maintenance
5
From Japan
On 2017-06-15 13:37:45
Length is good, and since foamer is stainless steel, I do not mind soiling so much, I think that it is a good product
This review is about item#34615761.
kitchen
5
From Japan
On 2016-07-12 11:33:44
I am using it for a deep sink. It is the third one. Even though I am careful, I will end up in one place for about 5 years if I 'm going on. Still, it is convenient and can not be stopped. I was lucky to find it in monotalou.
This review is about item#34615761.
To our own water supply ,,
4
From Japan
On 2016-06-09 18:18:03
very good
This review is about item#34615761.