Buy more than* S$200* and get FREE SHIPPING

Horizontal Pipe

5.00 (1)
Pipe Outside Diameter (mm)
16
Materials (pipes)
Brass
Z
W26 mountain 20
Length (mm)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA20J-61X3-16 34615917 24.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange hot water faucet in bath
5
From Japan
On 2014-06-22 16:08:38
I bought it because the water faucet fittings of the public building (UR) 's bath became old, (or say, because the U pipe which was originally used is tall and the pipe hits, I look up at the bathroom TV The real thing that I wanted to lower because it became shape), work cut the tip part and cut the tip lower part by 2 centimeters with a gauze, fix the foam cap (plastic) used before with the caulking agent used I am satisfied now that the TV is in a position that is easy to see and pipes are not hit.
This review is about item#34615917.

Related Products