Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap Washer

4.62 (8)
Heat-Resistant Temperature (deg C)
80
Diameter (phi mm)
15
Material
EPDM (Heat resistant rubber)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P82A-15 34615944 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Repair of tap of tap
5
From Japan
On 2017-09-25 12:34:00
I am cheap and I am grateful. 5 to 6 items are always in stock. Although it has only packing, in most cases the screw part is corroded and it will be exchanged for each Kerep.
This review is about item#34615944.
Repair of old faucet
5
From Japan
On 2017-03-26 18:29:39
There is no problem with the maker item, it can be used with confidence.
This review is about item#34615944.
Replacement
5
From Japan
On 2015-04-22 17:07:59
It is cheap but it can be used properly.
This review is about item#34615944.
For water supply repair at home
5
From Japan
On 2015-04-16 11:49:43
It is conscientious that you can buy the fine parts of this hand separately. It is good to purchase free shipping together with other things.
This review is about item#34615944.
Water leakage repair of kitchen mixer plug
5
From Japan
On 2013-11-12 10:17:38
Especially the commodity itself is not such a thing, but considering going to buy after spending time searching for a real shop every day, you can buy such accessories without wasting time at home I am very grateful. Although it is a neck to buy things you do not need in order to save shipping costs, this is also fun to say.
This review is about item#34615944.
Exchange
3
From Japan
On 2013-06-15 07:48:49
Because it is a standard product, I chose by the price.
This review is about item#34615944.
Water repair
4
From Japan
On 2013-04-15 09:24:44
It is low price, confirmed goods.
This review is about item#34615944.
Exchange of garden water sprinkle cakep
5
From Japan
On 2012-11-06 18:08:32
It is regrettable that handling of small parts of San-Ei Faucet Manufacturing Plant is small.
This review is about item#34615944.