Buy more than* S$200* and get FREE SHIPPING

Non Asbestos Union Packing

4.57 (7)
Maximum Temperature (Degree C)
80
Dimension t (mm)
2
Material
Non-asbestos
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 18.5 1PC 1 P40-3-13 34615962 0.99 SGD
In stock
16 24.2 1PC 1 P40-3-20 34615971 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Water Maintenance
5
From Japan
On 2018-04-14 19:42:54
I searched for a nearby home center or hardware store, but this type was not sold. It is more durable than rubber, so it is saved.
This review is about item#34615971.
Work on water piping
5
From Japan
On 2018-03-11 17:51:45
Because it can buy it cheaper than home center, it is saved. Repeat when it runs out.
This review is about item#34615962.
Piping work
5
From Japan
On 2017-01-17 20:45:19
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#34615962.
Flexible connection
5
From Japan
On 2016-04-22 16:53:45
There is no problem with price or quality (^ o ^)
This review is about item#34615971.
As a fuel cock packing
4
From Japan
On 2014-08-08 11:22:29
Although it is for faucets, there is no problem even if it is used for a fuel system, even if it was strongly tightened it did not cut.
This review is about item#34615971.
For hose nipple connection
3
From Japan
On 2014-04-03 22:32:19
Normally, there are many pack sales of about 50 pieces, but it is saved because it can be purchased at reasonable prices even in small quantities.
This review is about item#34615971.
Water supply construction
5
From Japan
On 2013-04-22 15:39:36
It was a domestic manufacturer product. I am satisfied with the product.
This review is about item#34615971.