Buy more than* S$200* and get FREE SHIPPING

Union Packing

4.86 (7)
Maximum Temperature (Degree C)
80
Material
EPDM (heat-resistant rubber)
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 24 3.5 1PC 1 P40-5-20 34615996 0.99 SGD
In stock
11.5 18.5 2 1PC 1 P40-5-13 34615987 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Drain packing of cooler box
5
From Japan
On 2017-08-11 13:25:23
The cooler box is not easily broken, but the packing of the drain hurts. At that time this packing is greatly appreciated. I am rich in size, and I am saved many times. I will repeat again. The quality was also without problems.
This review is about item#34615987.
Water repair
4
From Japan
On 2017-07-02 16:05:34
If you ask the merchant just for not having this, it will be taken around 8000 yen. It is absurd.
This review is about item#34615987.
Water faucet
5
From Japan
On 2016-05-18 21:20:53
Bulk buying of small items. Sometimes I forget to buy.
This review is about item#34615987.
To seal the gap of the air cap
5
From Japan
On 2015-09-08 22:35:04
Even if it stretched somewhat it was hard to break and it was a good elasticity.
This review is about item#34615987.
Tool repair
5
From Japan
On 2015-06-25 16:08:01
Originally it is different in usage, but it is used for tool repair. It's better if the height is 1 to 1.5 mm behind.
This review is about item#34615996.
Used for waterproof packing of piping fitting of outdoor control board
5
From Japan
On 2015-05-21 19:49:59
Both inner diameter and outer shape were as desired and we were able to use it without problems.
This review is about item#34615987.
For piping
5
From Japan
On 2014-03-03 23:17:13
It is good to make it solid.
This review is about item#34615987.