Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Stop Valve Washer

5.00 (1)
Dimensions A (mm)
15
Nominal Designation
13
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V22J-57-13X15 34616242 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a cosmetic cover on the floor side of a water supply pipe of a vanity dressing table
5
From Japan
On 2017-09-08 11:30:57
Although it is inexpensive, it can be used without problems. The gloss of the surface is also very beautiful.
This review is about item#34616242.