Buy more than* S$200* and get FREE SHIPPING

Ball Valve

4.57 (7)
Maximum Temperature (Degree C)
100
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions Y (mm) Dimension Z (mm) Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Y (mm) Dimension Z (mm) Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/2 G1/2 49 45 Handle touch detach type 1PC 1 V61B-13 34616522 19.99 SGD
In stock
R3/4 G3/4 53 47 Handle one-touch detachable type 1PC 1 V61B-20 34616531 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Water supply pipe branch piping of dishwasher Before stainless steel flexible pipe
5
From Japan
On 2018-03-17 09:58:36
I also tried to convert from the T branch of the taper pipe thread to the stainless steel flexible pipe of the straight pipe thread of the downstream equipment. Maintenance is good because it can be shut off with a ball valve even if there is connection change of downstream equipment.
This review is about item#34616522.
During machine maintenance
4
From Japan
On 2018-03-06 17:52:14
Easy to use as the overall length is short and the handle can be easily removed and the body is small
This review is about item#34616522.
Floor heating work
5
From Japan
On 2017-10-20 21:58:01
It is easy to use. The movement of the axis is also stable. The confidentiality is also perfect.
This review is about item#34616522.
Used as switch cock of micro bubble generator
4
From Japan
On 2016-08-10 07:40:54
Since it is prompt shipment, it is purchased together with other products. The product is easy to install on knock-off pump knob. The price is a bit high, so ☆.
This review is about item#34616522.
Used for rehoming of sink
5
From Japan
On 2015-04-21 20:40:56
The price was saved at other times.
This review is about item#34616522.
Used between threaded pipe and flexible pipe
5
From Japan
On 2015-04-06 19:23:23
I got plumbing as expected.
This review is about item#34616522.
Waterwork construction
4
From Japan
On 2015-01-14 19:15:53
It can be used normally. There is no problem.
This review is about item#34616522.