Buy more than* S$200* and get FREE SHIPPING

Ball Valve, Nut

4.67 (3)
Maximum Temperature (Degree C)
100
Type
Handle touch detach type
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 42 R3/4 G3/4 1PC 1 V66B-20 34616574 29.99 SGD
In stock
61 39 R1/2 G1/2 1PC 1 V66B-13 34616565 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For water heater water supply stop faucet
5
From Japan
On 2018-01-13 18:05:56
Since it is always used this product, it is easy to use, so I purchased it with a monotaro so it cheap with a coupon when ordering other necessary items, I am satisfied with my purchase cheaply.
This review is about item#34616574.
For cold water valves & hot water valves for vanities
5
From Japan
On 2015-11-14 22:22:51
I'd like to distinguish between hot water and cold water, so I would like the color of the cock part to be cold water blue.
This review is about item#34616565.
Eco Cute stop water valve
4
From Japan
On 2011-06-19 14:32:53
It would have been better if packing was attached, but please indicate where packing is fitted.
This review is about item#34616565.