Buy more than* S$200* and get FREE SHIPPING

Oil Seal

4.27 (26)
Purpose
Water, oil
Maximum Pressure (MPa)
0.03
Material
Rubber
Specification
Double lip
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 12 7 1PC 1 MTC12227 34604997 2.99 SGD
In stock
25 15 7 1PC 1 MTC15257 34605024 2.99 SGD
In stock
30 20 7 1PC 1 MTC20307 34605006 2.99 SGD
In stock
32 20 8 1PC 1 MTC20328 34605015 2.99 SGD
In stock
40 25 8 1PC 1 MTC25408 34604972 2.99 SGD
In stock
42 30 8 1PC 1 MTC30428 34604954 3.99 SGD
In stock
45 30 8 1PC 1 MTC30458 34604981 3.99 SGD
In stock
52 32 8 1PC 1 MTC32528 34604963 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 5
2 star 0
1 star 2
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
Scooter Maintenance
1
From Japan
On 2018-02-07 18:52:19
Despite the fact that the size was measured in advance, even if it was ordered, after installation, it was blinding and reusing normal as it will not be usable. I'm not sure if I would have to order a size 1 mm larger than the actual dimensions.
This review is about item#34605006.
Used for overhaul of front hub of scooter
1
From Japan
On 2017-11-16 19:07:09
When I installed it on a hub, it is loose and not usable, so I am using things up to now. I will not buy it again.
This review is about item#34605006.
Maintenance of compact general-purpose engines
5
From Japan
On 2017-07-20 17:58:55
I felt at the level of OEM, I do not know the deterioration by long-term use, but salt plum is good.
This review is about item#34605024.
Replacement of single wheel front wheel bearings.
3
From Japan
On 2017-06-13 16:50:10
I do not care about such a thing. It seems there is no oil leak, so OK
This review is about item#34605015.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:45:24
Whether it is inferior to the maker's thing. If there are more variations ...
This review is about item#34605024.
Maintenance of outboard motor
5
From Japan
On 2017-02-23 21:56:24
I was able to maintain it pleasantly, I can firmly seal it
This review is about item#34605006.
Motorcycle Maintenance
5
From Japan
On 2016-09-18 22:26:39
Because it is cheap, when removing the oil seal, you do not have to worry about reuse. I use it on the premise that it will be replaced on a regular basis, but I think that it is indeed comparable to genuine parts.
This review is about item#34604963.
As a crankshaft oil seal of 2 cycle engine
5
From Japan
On 2016-07-12 13:12:50
It looks like an ordinary oil seal. I still do not know how much the current airtightness will be maintained
This review is about item#34605024.
As a crankshaft seal of Robin 2 cycle mowing machine
5
From Japan
On 2016-06-28 13:03:38
Durability is still to come. Since the air suction failure has healed, the confidentiality of the air-fuel mixture has not been a problem at the moment
This review is about item#34604997.
Motorcycle Maintenance
5
From Japan
On 2016-05-29 14:53:42
I could use it when I used it as a bad thing. I was lucky.
This review is about item#34604981.

Related Products