Buy more than* S$200* and get FREE SHIPPING

Single End Nut Adapter

5.00 (2)
Material
Brass
Specification
Box nut rotation type. With packing(non asbestos)
...see all>
Product Options
ADD TO CART
Dimensions Y (mm) Dimension Z (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Y (mm) Dimension Z (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R3/4 G3/4 30 50 1PC 1 T84-20 34617326 10.99 SGD
In stock
R1/2 G1/2 26 48 1PC 1 T84-13 34617317 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The branch cock of the dishwasher was connected to the hot water supply pipe
5
From Japan
On 2017-07-02 15:59:26
The socket in the middle of the hot water supply pipe was exchanged for cheese and branched, and the branch cock of the dishwasher was attached with the elbow and the adapter with this one nut. I could install it smoothly with smooth finish.
This review is about item#34617317.
repair
5
From Japan
On 2014-05-30 13:34:13
I did not feel any problems as a standard.
This review is about item#34617317.