Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Street Elbow
[x]close
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Fittings and Pipe
>
Fitting
>
Screw Fittings
>
Elbow
Street Elbow
SAN-EI Faucet Mfg
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Dimensions Y (mm)
Rc1/2
Dimension Z (mm)
R1/2
Dimension H (mm)
39
Dimensions L (mm)
27
Material
Bronze
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
T72-13
34617362
13.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Street elbow with plating
MIYAKO
12.99 SGD
Bent Elbow, Nut, Chrome
KAKUDAI MFG
19.99 SGD
elbow
SAN-EI Faucet Mfg
13.99 SGD
One piece nut elbow (long) plating is provided
KVK
12.99 SGD
(1)
Combined cleaning opening
SAN-EI Faucet Mfg
10.99
-
31.99 SGD
Street Elbow
SAN-EI Faucet Mfg
17.99
-
26.99 SGD
Cheese (chrome)
KAKUDAI MFG
22.99
-
44.99 SGD
Stainless Street elbow
KAKUDAI MFG
11.99
-
78.99 SGD
Single Nut Flexible Elbow
LIVILUCK
7.99 SGD
(9)
Super Brown Custer tray
TSK
19.99
-
28.99 SGD
Bent Elbow, Nut
KAKUDAI MFG
17.99
-
23.99 SGD
(1)
Flexirubo with nut
MIYAKO
15.99 SGD
Elbow nut with flexible
KAKUDAI MFG
11.99 SGD
(1)
>>
Category
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Piping, Plumbing Equipment Products
>
Fittings and Pipe
>
Fitting
>
Screw Fittings
>
Elbow
Related Products
Faucets
plumbing elbows
Street Elbow
street elbow
bronze elbow
Top