Buy more than* S$200* and get FREE SHIPPING

Tight Rubber Rope

4.00 (3)
Color
Black
...see all>
Product Options
ADD TO CART
Dimensions (phi x m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi x m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9x150 1Roll 1 RT-44 34605112 409.99 SGD
Shipped after 2018-01-31
6x200 1Roll 1 RT-32 34605094 359.99 SGD
Shipped after 2018-01-31
6x50 1Roll 1 RT-31 34605085 85.99 SGD
In stock
9x30 1Roll 1 RT-43 34605103 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For track seat
3
From Japan
On 2017-04-10 14:19:53
I use it for 850k stacked truck seat, but it is about half a year, the low frequency part is 1 year. When it finishes the outer skin is tearing up and remaining stretched. Where I want the first appearance to be good but to have it for several years.
This review is about item#34605085.
For securing the seat of the truck
4
From Japan
On 2015-06-25 16:23:46
It seems to be more durable than flat rubber, but because there is no elongation margin than flat rubber, there is little arrangement of hanging. Because the cloth on the cut surface becomes frayed, it is necessary to repair with a tape or the like. I can not say anything because the use period is short, but I would like to continue to use it if I have water resistance and durability.
This review is about item#34605103.
As a rubber band to use for the decking seat of the truck
5
From Japan
On 2015-05-22 16:46:02
Since the rubber which originally attached to the seat for the truck bedding can be cut immediately, I purchased it because I want to use a round and long rubber. With a solid rubber rope, there is no problem for now.
This review is about item#34605085.

Related Products