Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Material Outer Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Material Outer Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Stainless 54 1PC 1 R50-13x6 34617581 0.99 SGD
In stock
3 Stainless 53 1PC 1 R50-13x3 34617572 0.99 SGD
In stock
19 Stainless 54 1PC 1 R50-13x19 34617624 -
Discontinued
[x]
12 Stainless 54 1PC 1 R50-13x12 34617606 -
Discontinued
[x]
15 Stainless 54 1PC 1 R50-13x15 34617615 -
Discontinued
[x]
12 - 54 1pc 1 R50-13 x13 19593918 1.99 SGD
In stock
19 - 54 1pc 1 R50-13 x20 19593936 1.99 SGD
In stock
9 Stainless steel 54 1PC 1 R50-13x9 34617597 0.99 SGD
In stock
16 - 54 1pc 1 R50-13 x16 19593927 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Faucet mounting
4
From Japan
On 2017-01-16 10:59:01
It is supposed to have purchased things with a height of 15 mm but since the part number was 13 x 16, it is 16 mm in height, when measured, it is 16 mm in height when checked on the manufacturer's page. 12/15/19 mm became out of print, and although the height and the part number changed to 13/16/20 mm, it seems that the specification has not been changed by only changing the part number. Although it can be anything with adjustment of about 1 mm difference, please be sure to give the specification notation exactly.
This review is about item#19593927.
Faucet change
3
From Japan
On 2016-05-29 16:46:36
There is no particular problem, it is good that the delivery date is early.
This review is about item#34617581.