Buy more than* S$200* and get FREE SHIPPING

Multi Socket Car Cigarette Lighter Splitter CE Triple Socket 24V

3.00 (1)
Fuse
10A
Rated Current (A)
About 7
Cord Length (m)
About 1
Rated Voltage (V)
DC24
Material
ABS Steel
Specification
Mounting: 2 ways (Double Sided Tapes/Screw) Electric current monitoring lamp
Application
3 type electrical equipment are available
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-302 34605155 14.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In-car socket extension
3
From Japan
On 2011-11-24 14:44:13
As 24V products, the number is small so I use it for trucks. Although there is no problem with the function side, the double sided tape behind is weak and it stopped the screw in the end after all.
This review is about item#34605155.

Related Products