Buy more than* S$200* and get FREE SHIPPING

Ring Light Socket Direction 24V

5.00 (3)
Allowable Ampere (A)
MAX10
Fuse
10A
Rated Current (A)
7
Rated Voltage (V)
DC24
Material
ABS PC Steel
Specification
Power supply monitor lamp.
Application
2 type electrical equipment are available
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-340 34605164 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car sugar lighter
5
From Japan
On 2017-11-19 16:20:12
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#34605164.
Organization of interior wiring
5
From Japan
On 2015-06-04 23:09:11
Since it is a maker item, it can be used with confidence.
This review is about item#34605164.
truck
5
From Japan
On 2015-02-20 13:12:26
The brightness of the LED light is good, it turns 90 degrees, so user friendliness is very good, I am satisfied.
This review is about item#34605164.

Related Products